Rackable & Stackable Extruded Open Deck Pallet, Plastic, 4-Way, 96"x48", 6000 Lb Stat Cap, Gray
|
Questions & Answers (0)
Product Description
Rackable Extruded Plastic Pallet, 96x48, 4-Way Entry, 3000 Lb Fork Capacity
Extruded plastic pallets provide superior performance and benefits over traditional wood. Ideal for exporting applications. Made using 100% recycled rigid PVC plastic for water, fire and flame resistance. Plastic is impervious to contamination and infestation. Supported cross bars are required for pallet racking. Custom sizes and colors are available, call for details.
Note: Pallets are made from recycled plastic and will vary in color (shades of gray to black), weight, and surface consistency. These pallets are not for use in unsupported pallet rack.
Extruded plastic pallets provide superior performance and benefits over traditional wood. Ideal for exporting applications. Made using 100% recycled rigid PVC plastic for water, fire and flame resistance. Plastic is impervious to contamination and infestation. Supported cross bars are required for pallet racking. Custom sizes and colors are available, call for details.
Note: Pallets are made from recycled plastic and will vary in color (shades of gray to black), weight, and surface consistency. These pallets are not for use in unsupported pallet rack.
PRICE
$395.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 48 in |
| Height | 5 in |
| Weight | 99 lbs |
| Dynamic Fork Weight Capacity | 3000 lbs |
| Racking Weight Capacity | 1500 lbs |
| Supported Racking Weight Capacity | 1500 lbs |
| Decking Weight Capacity | 1500 lbs |
| Static Floor Weight Capacity | 6000 lbs |
Product Details
| Assembly Required | No |
| Type | Stackable & Rackable |
| Top Deck | Open |
| Color | Gray |
| Availability | Ships From Mfg |
| Fork Entry | Four-Way Entry |
| Material | Recycled Plastic |
| Condition | New |
| Package Quantity | 1 |
| Manufacturers Part Number | 5000191 |
| Brand | Jifram Extrusions |
Compliance & Certifications
| Certifications | ISPM 15 Exempt |