Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147265

MPN #: PLPG-4848

Vestil™ Rackable Open Deck Pallet, HDPE, 47-1/4"L x 47-1/4"W, 22,000 lb. Floor Cap., Black

Product Description
Plastic pallets are stackable for efficient storage. Made of high-density virgin polyethylene for long life. Plastic pallets are maintenance free and safer to handle than wooden pallets. Features a four-way entry and serrated deck with holes for drainage. Plastic pallets are ideal for export, pharmaceutical, medical, and food applications.

Features:
  • Made of high-density virgin polyethylene for long life
  • Four-way entry offers convenient all side entrance
  • Serrated deck with holes provides drainage in wet environments
  • Virgin polyethylene construction is ideal for export, pharmaceutical, medical, and food applications


PRICE
$269.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length47-1/4 in
Width47-1/4 in
Height6
Weight55 lbs
Dynamic Fork Weight Capacity3900 lbs
Fork Opening12-1/4 x 3-1/2 in
Decking Weight Capacity3900 lbs
Static Floor Weight Capacity22000 lbs

Product Details

Assembly RequiredNo
TypeRackable
Top DeckOpen
ColorBlack
Fork EntryFour-Way Entry
MaterialHDPE
Package Quantity1
Manufacturers Part NumberPLPG-4848
BrandVestil

Warranty

Warranty30 Days