Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3253630

MPN #: LC1700BM

Milwaukee Dual Wheel Steel Dump Cart, 17 Cu. Ft., 1500 lb. Cap., Black

Product Description
The 1,500 LB Steel Dump Cart from Precision Products is a heavy-duty hauling solution built for demanding outdoor jobs. With a robust all-steel frame and bed, this cart delivers exceptional strength and durability you can rely on year after year. Its 1,500 lb capacity handles bulky loads like firewood, mulch, rocks, tools, and equipment, while large pneumatic tires roll smoothly over grass, gravel, and uneven terrain. The easy-dump design lets you unload quickly and cleanly, reducing strain and speeding up your work. Ideal for landscapers, homeowners, and property managers, this rugged cart is made to stand up to tough use and heavy loads. Proudly Made in the USA and backed by a one-year warranty, it combines premium build quality with dependable performance for everyday outdoor hauling.

Features:
  • Spring Loaded Hitch
  • Removable Tailgate
  • Hand Latch Dump Mechanism


PRICE
$339.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length77-3/4 in
Height32-1/2 in
Weight Capacity1500 lbs
Wheel Diameter16 in

Product Details

Wheel MaterialRubber
TypeDump Cart
ColorBlack
Wheel Type(2) Pneumatic
StyleDual Wheel
Capacity17 ft³
MaterialSteel
Package Quantity1
Manufacturers Part NumberLC1700BM
BrandMilwaukee

Warranty

Warranty1 yr