Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147297

MPN #: PWP-4840

Vestil Open Deck Nestable Pallet, Rec. Presswood, 40-1/4"L x 48-1/4"W, 2000 lb. Dynamic Cap., Brown

Product Description
The Nestable press wood pallet is great for hundreds of applications. The special nestable design allows for stacking for storage. The rounded corners increase life expectancy and the lightweight design weighs sixty (60) percent less that conventional wood pallets. Does not contain any nails or staples and is manufactured from recycled wood, which is environmentally responsible.

Features:
  • Nestable design allows for stacking for storage
  • Rounded corners increase life expectancy
  • Made of a urea base resin
  • Doesn't contain any nails or staples and is manufactured from recycled wood


PRICE
$51.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40-1/4 in
Width48-1/4 in
Height5-11/16
Weight41 lbs
Dynamic Fork Weight Capacity2000 lbs
Fork Opening10-13/16 x 3-5/8 in
Decking Weight Capacity2000 lbs
Static Floor Weight Capacity7500 lbs

Product Details

Assembly RequiredNo
TypeNestable
Top DeckOpen
ColorBrown
Fork EntryFour-Way Entry
MaterialPresswood
Package Quantity1
Manufacturers Part NumberPWP-4840
BrandVestil

Warranty

Warranty30 Days

Compliance & Certifications

CertificationsISPM 15 Compliant