Boplan® Rackbull® Polymer Rack Protection, XL, 5-3/4"W x 6"D x 23-2/3"H, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Protect infrastructure against forklifts. The FLEX IMPACT® RACKBULL® is an innovative rack protection system that helps prevent rack collapse due to crashes. The lack of a single international standard for rack dimensions makes it particularly difficult for companies to find rack protection that fits all of their racking. In fact, there are currently several different rack support diameters in use. RACKBULL® solves this problem in a spectacular way. With this rack protection, you don't have to worry about exact measurements anymore, because RACKBULL® is the first universal rack protection on the market.
PRICE
$506.98
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5-3/4 in |
| Depth | 6 in |
| Height | 23-2/3 in |
| Weight | 5 lbs |
| Thickness | 1/5 in |
Product Details
| Assembly Required | No |
| Type | Pallet Rack Protector |
| Mounting Orientation | Rack Center |
| Color | Yellow |
| Series | Rack Protection |
| Mounting Location | Rack |
| Material | Polymer |
| Package Quantity | 10 |
| Manufacturers Part Number | RPL-0600-70YE |
| Mounting Style | Snap On |
| Fits | 5-3/4"W Rack Post |
| Brand | Boplan |
Warranty
| Warranty | 2 yr |