Rack Guard With Inside Bumper
Write a Review
|
Questions & Answers (0)
Product Description
STEEL RACK GUARD WITH RUBBER BUMPER
This steel rack guard simply bolts to pallet rack uprights to protect pallet racks from forklift damage. Fits upright columns up to 3-5/8"W x 4-3/4"D. Pallet rack guard is made with 1/8" thick steel and a yellow powder coat finish for strength. Rack guard includes 1/2" thick rubber bumper insert for padded protection. Measures 3-1/4"W x 4-3/4"D x 24"H overall. Hardware included for easy installation; only uses through-bolts for installation, no concrete anchoring required.
This steel rack guard simply bolts to pallet rack uprights to protect pallet racks from forklift damage. Fits upright columns up to 3-5/8"W x 4-3/4"D. Pallet rack guard is made with 1/8" thick steel and a yellow powder coat finish for strength. Rack guard includes 1/2" thick rubber bumper insert for padded protection. Measures 3-1/4"W x 4-3/4"D x 24"H overall. Hardware included for easy installation; only uses through-bolts for installation, no concrete anchoring required.
PRICE
$70.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-7/8 in |
| Depth | 3-3/8 in |
| Height | 24 in |
| Weight | 12 lbs |
| Thickness | 1/8 in |
Product Details
| Assembly Required | No |
| Type | Bumper Rack Protector |
| Mounting Orientation | Center |
| Color | Yellow |
| Mounting Location | Rack |
| Includes | Strap |
| Material | Steel/Rubber |
| Package Quantity | 1 |
| Manufacturers Part Number | RUD-24 |
| Mounting Style | Bolt On |
| Fits | 3-1/8"W Rack Post |
| Brand | Vestil |
Warranty
| Warranty | 30 Days Limited |