Rack Sentry® Rack Protector, Rack End Mounting, 3" x 3" Opening, 18"H, Yellow
|
Questions & Answers (0)
Product Description
Rack Sentry® minimizes the force of tow motor impact that can damage the structural integrity of racks and floors. This patented product is molded from flexible EVA polyethylene plastic and features an air chamber designed to deflect impact energy away from the rack. This air chamber is exclusive to Rack Sentry®. Easy to install. Stackable for twice the strength. Rack Sentry® End is for outside corners of the rack; a very high traffic area.
This is a specially configured product that is designed to cover the front and the side of a rack upright. This gives it the ability to be mounted to the end of aisle where protection to both front and sides are vital. Ideally designed to cover a 75x75mm (3"x3") rack, this can be mounted on other sizes if necessary.
This is a specially configured product that is designed to cover the front and the side of a rack upright. This gives it the ability to be mounted to the end of aisle where protection to both front and sides are vital. Ideally designed to cover a 75x75mm (3"x3") rack, this can be mounted on other sizes if necessary.
PRICE
$88.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 6 in |
| Height | 18 in |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Type | Pallet Rack Protector |
| Mounting Orientation | End |
| Color | Yellow |
| Series | Rack Sentry® |
| Mounting Location | Rack |
| Includes | Strap |
| Material | EVA Polyethylene |
| Description | Rack Sentry® Rack Protector |
| Package Quantity | 1 |
| Manufacturers Part Number | RS75 END |
| Mounting Style | Strap On |
| Fits | 3"W Rack Post |
| Brand | Sentry |
Warranty
| Warranty | 1 yr |