Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USG

Model # :WBB1627295

MPN #: 56099

USG 56099 Clean Room™ ClimaPlus™ Ceiling Panels, Mineral Fiber, White, 24" x 24", 16/PK

Product Description
USG Clean Room™ClimaPlus™#56099, 2'x2'x5/8", Square Edge

Clean Room ClimaPlus ceiling tile has an embossed, vinyl-laminated face with a sealed back and edges for use in Class 100 clean rooms. This product features the ClimaPlus™ 30-year lifetime system warranty against visible sag, mold, and mildew. USG Clean Room™ ClimaPlus™ ceiling tile is a USDA Certified Biobased Product.
  • Water Felted Mineral Wool material
  • Easily installed in a suspended grid panel
  • Firecode product designed to meet life-safety codes
  • Low VOC Emissions
  • Class 10M–100M panels have an embossed, vinyl-laminated face with sealed back and edges for use in Class 100 or 10M–100M clean rooms
  • Can be cleaned easily with a damp sponge, mild detergent and water
  • For use with 15/16" wide grid
  • 16/Case
PRICE
$539.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width24 in
Weight5 lbs
Thickness5/8 in

Product Details

CAC35
ColorWhite
Percent Recycled Content52
PatternNon-directional
Edge TypeSquare
Light Reflection0.79
MaterialMineral Fiber
Package Quantity16
Manufacturers Part Number56099
Mounting StyleSuspended
BrandUSG

Warranty

Warranty1 Year - Individual Product, 30 Year Warranty W/Donn Brand Suspension Systems