Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Solex

Model # :WBB885022

MPN #: SOL4125RP

NOFP Solex™ Radiant Insulation Barrier SOL4125RP, 125'L X 1/4"H, Reflect (2x) & Perforated

Product Description
NOFP Solex™ Radiant Barrier SOL4125RP, 125'L X 1/4H, Reflect/Reflect Perforated

Solex Perforated Reflective Insulation is engineered to increase energy efficiency, provide a clean finished appearance, and simplify installation for all residential, post frame, light-gauge steel, and commercial insulation applications. The core of the product is made of a 1/4 thick solid layer of flexible foam designed especially for NOFP that provides excellent insulation characteristics in a moisture proof design with high reflective foil film laminated to both sides.

Features

  • Perforated to use behind vinyl siding or in attics
  • Non-toxic lightweight rolls
  • Durable construction and long-lasting toughness
  • 94% Reflective foil film
  • Easy installation with utility knife and tape
  • Bird and insect resistant
  • Increases system thermal performance
  • Use in retrofit or new construction
PRICE
$169.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length125 ft
Width4 ft
Thickness1/4 in
Coverage Area500 ft²

Product Details

TypeRadiant & Vapor Barrier
Material1/4" Moisture-Proof Polyethylene
Manufacturers Part NumberSOL4125RP
For Use WithWall & Ceiling (Interior Use Only)
BrandSolex

Compliance & Certifications

CertificationsFlame Spread / Smoke Spread – ASTM E84, 0 / 10 Class A