Solex Reflective Insulation with a clean white face on one side is engineered to increase energy efficiency, provide a clean finished appearance, and simplify installation for all residential, post frame, light-gauge steel, and commercial insulation applications. The core of the product is made of a 1/4 thick solid layer of flexible foam designed especially for NOFP that provides excellent insulation characteristics in a moisture proof design with clean white facing one side and a high reflective foil film laminated to the other. Comes with a 1 double stick tape edge for an overlap seam.
Features
- Non-toxic lightweight rolls
- Durable construction and long-lasting toughness
- Excellent vapor barrier
- 94% Reflective foil film
- Easy installation with utility knife and tape
- Bird and insect resistant
- Increases system thermal performance
- Use in retrofit or new construction