SunStar Regulator For All Ceramic Heaters Up To 2 Psig
Write a Review
|
Questions & Answers (0)
Product Description
This regulator is For use with all Ceramic Heaters between 1/2 and 2 psig. The maximum supply pressure to the infrared heaters is 14 " WC or 1/2 psig. If your supply pressure is between 1/2 psig and 2 psig then you will need this second stage regulator. The regulator is equipped with vent limiting device and complies with ANSI standards. The regulator does not need any venting. This product has limited warranty of 1 year. This product is made in USA.
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 12 in |
| Height | 12 in |
| Weight | 3 lbs |
Product Details
| Type | Regulator |
| Material | Stainless Steel |
| Description | Regulator |
| Manufacturers Part Number | 3307260 |
| For Use With | Ceramic Heaters Up to 2 Psig |
| Brand | SunStar |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI |