Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3211152

MPN #: RC-WC-HOOK

Vestil™ Rail Car Wheel Chock Hook, 4-3/4"L x 1-3/4"W x 30"H

Product Description
The rail car Wheel Chock hook is a great addition to the rail car wheel chock. The hook is designed to fit into the pre-drilled holes of the rail car wheel chock for simple transporting. To use, slide the hook into the open hole found on the top of the wheel chock and lift up. The chock can then be easily maneuvered from location to location without an overabundance constant bending and twisting.

Features:
  • Magnetic connection for quick connection
  • Bright color for enhanced visibility
  • Lightweight for transference from work area
  • Open design for simple handling


PRICE
$40.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-3/4 in
Width1-3/4 in
Height30 in
Weight2 lbs

Product Details

Assembly RequiredNo
TypeWheel Chock Accessory
MaterialSteel
Package Quantity1
ColorSilver
Manufacturers Part NumberRC-WC-HOOK
BrandVestil

Warranty

Warranty30 Days yr