Features:
- Extruded aluminum construction is strong yet lightweight
- Open design provides an optional attaching safety chain
- Rugged bottom includes cleats for extra grip
- Serrated top provides extra tire grip
Weights & Dimensions
| Length | 11-3/4 in |
| Width | 7 in |
| Height | 8 in |
| Weight | 7 lbs |
Product Details
| Assembly Required | No |
| Type | Truck, Trailer, & Car Wheel Chock |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | EALUM-YEL |
| Brand | Vestil |
Warranty
| Warranty | 30 Days Limited Warranty (Parts) yr |