Shirley K's Rail Pack of 2 R15 - 15"L
Write a Review
|
Questions & Answers (0)
Product Description
Shirley K's offers two solutions for your storage needs. Our 15" aluminum rails attach under tables and desks to provide convenient access to items in totes and trays. Great for center time, project and instructional tables.
PRICE
$25.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Weight Capacity | 100 lbs |
| Weight | 2 lbs |
Product Details
| Assembly Required | No |
| Type | Rail |
| Material | Polyethylene |
| Package Quantity | 2 |
| Series | R15 |
| Manufacturers Part Number | R15 |
| Accessory Type | Rack |
| Brand | Shirley K's |