Fisher® Rain Tent for M-Scope
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | SHELTER |
| Description | Rain Tent for M-Scope |
| Color | White |
| Brand | Fisher Research Labs |
Related Products
Handheld metal detectors are an important tool to help prevent visitors from brining in weapons or other metal contraband to your workplace, school, or home. The EDI-USA metal detector allows uses to quickly and accurately scan large volumes of people to detect metal contraband. The scanner's adjustable sensitive functions with 1-click switching and indicates by sound alarm (or vibration) if metal is detected on the subject. Includes durable leather case to attach to user's belt. Features: Supports up to 40 hours of use Detection sensitivity: detects a metal coin with a distance of >3cm ...
Floor mat for Fisher Labs M-Scope detector. Made of heavy duty insulated foam with durable vinyl covering. M-Scope footprint marks make for rapid accurate assembly of detector.
Designed to safeguard security sensitive areas such as schools, courtrooms, correctional facilities, sporting events, nightclubs, and other public events. The CW-10 provides precision locating for all types of metal in a highly durable package. The CW-10 gives you the choice between an audio alarm or silent vibrator alarm, and provides an optimum sensitivity level for all your security needs. With no tuning required, the CW-10 is easy to use and serves as an effective locator for unwanted metal objects. Backed by Fisher's 2 year warranty. Detects Ferrous and Non-Ferrous Metal Operating ...
Fisher's M-Scope walk-through metal detector provides portable and permanent security solutions worldwide. With a battery life of 40 hours, a total weight of 83 pounds, and a unique one-person transport configuration when collapsed, the M-Scope will empower you with before unavailable security solutions. No need for a truck - the M-Scope is the only walk-through that can be moved in a van or even a car. The M-Scope operates on AC (110V or 220V) or DC power. Due to its feature and function benefits the M-Scope addresses a wide variety of security needs. It is the smart choice for ...
The CW-20 is an all-purpose high performance security metal detector at an economical price. It is capable of locating all types of metal while offering the user a choice of three frequencies to eliminate the possibility of any interference. The CW-20 also contains a "momentary low" switch to eliminate interference from steel rebar built into many concrete floors. It runs on one 9 volt battery and can be set to either quietly vibrate when finding metal or emit a high pitch sound. Backed by Fisher's two year product warranty. Detects Ferrous & Non-Ferrous Metals Operating Frequency 7.1 kHz ...