- Added Protection and Privacy - Attaches to pop-up tent for extra shelter from sun, wind and rain
- One Size - Fits the 20ft side of the 10ft x 20ft // 3m x 6m Shax 6004 Pop-Up Tent
- Ultimate Durability - 300D polyester shell with PU and UV coatings
- Easy, Secure Attachment - Eight side hook & loop straps, eight top clips and two bottom clips fasten the sidewall firmly to the tent frame
- Tested & Approved - Meets CPAI-84 code
- Includes One Sidewall Panel
- Ideal For - Use on jobsites or any outdoor activity such as parties, weddings or sporting events
Ergodyne® Shax 6197 Pop-Up Tent Sidewall, 20'L x 6-5/16'H, Lime
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$89.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Height | 6-5/16 ft |
| Weight | 2 lbs |
| Size | 20 x 6-5/16 |
| Side Wall Height | 6 ft 4 in |
Product Details
| Assembly Required | No |
| Color | Lime |
| Series | 6197 |
| Material | Polyester |
| Package Quantity | 1 |
| Manufacturers Part Number | 12924 |
| Brand | Ergodyne |
Compliance & Certifications
| Certifications | CPAI-84 |