Pacon® Rainbow® Colored Kraft Duo-Finish Paper, 36"W x 1000'L, Canary
Write a Review
|
Questions & Answers (0)
Product Description
Lightweight Kraft paper features a duo-finish surface. Smooth side is designed for wet media. The rough surface on the other side is ideal for chalk and pen. Paper is versatile for classroom projects. 36"W x 1,000'L.
PRICE
$145.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1000 ft |
| Width | 36 in |
Product Details
| Supply Type | Paper |
| Subject | Art |
| Package Quantity | 1 Roll |
| Description | Rainbow® Colored Kraft Paper |
| Color | Yellow |
| Manufacturers Part Number | 63080 |
| Grade | 9 - 12 |
| Paper Type | Paper Roll |
| Brand | Pacon |