- Rais-N-Rol 2000 lb. model
- A 5 Year Guarantee Against Weld Failure. A Wesco® Quality Exclusive
- Heavy duty capacities up to 5 tons - the most economical way to lift and move large bulky loads
- Swivel casters allow movement in any direction
- Hand operated hydraulic jack for easy lifting and controlled lowering of loads
- All models supplied with hooks for recommended optional LB-1 or LB-2 load binders
- 23" wide x 16.5" deep x 43.625" high (lowered height)
- I.D. fork span range 5" to 19.5".
Wesco® Rais-N-Rol Machinery Mover w/ 6" Polyurethane Casters, 4000 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$3,499.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 23 in |
| Width | 19-3/4 in |
| Height | 43-5/8 in |
| Lowered Height | 1/2 in |
| Raised Height | 12 in |
| Weight Capacity | 4000 lbs |
| Weight | 313 lbs |
| Wheel Diameter | 6 in |
Product Details
| Power | Manual Winch Operated |
| Type | Furniture Moving Dolly |
| Color | Red |
| Caster Type | (2) Swivel |
| Wheel Type | 2 Swivel |
| Country of Origin | Made in USA |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 260092 |
| Handle Style | Continuous |
| Number of Wheels | 2 |
| Number of Casters | 2 |
| Brand | Wesco |
Warranty
| Warranty | 5 yr |