Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Grosfillex

Model # :WBB3173283

MPN #: US137713

Grosfillex® Ramatuelle 73 Stackable Armchair, Gris Pavement - Pkg Qty 4

Product Description
• Flexible resin back and wide seat for comfort with powder coated steel legs
• ASTM tested to hold up to 300 lbs.
• Stackable for storage and easy to maintain Our successful retro design from the 1970's recreated for today's trends! It features a comfortable resin back and seat combined with the strength of powder-coated steel legs for years of use - indoors or out!

The star of the French Riviera, the Ramatuelle unifies past and future to offer a timeless design.

Since 1973, this model has found its place in the excitement of the French Riviera. Just like this region where the mountains meet the sea, the Ramatuelle '73 unifies past and future to offer a timeless design. The Ramatuelle '73 is sturdy for use both indoor and outdoor.

Features:
  • Elegant and iconic design reinvented for today's Food Service and Hospitality environments
  • ASTM Class B rated for commercial use
  • Powder coated steel legs
  • Flexible back for optimal comfort
  • Mix and match colors
  • Stackable
  • Material: Polypropylene seat and steel legs
  • Arm Height - 38-1/2"
PRICE
$599.80  Sold in packages of 4 / $149.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Depth20 in
Height31-1/2 in
Weight Capacity400 lbs
Weight16.3 lbs
Seat Width22 in
Seat Depth20 in
Seat Height18-1/2 in

Product Details

Assembly RequiredNo
TypeDining Chair
Frame Color FamilyGris Pavement
StackableYes
Seat Color FamilyGris Pavement
Package Quantity4
Frame MaterialSteel
Arm TypeFixed
Manufacturers Part NumberUS137713
Seat MaterialResin
CollectionRamatuelle
BrandGrosfillex

Warranty

Warranty2 Years