Features:
- Made from commercial grade resin plastic.
- UV resistant.
- Easy cleaning.
- Maintenance Free.
- Price shown is for each item in set. Sold in minimum sets of 4.
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 20 in |
| Height | 35-1/2 in |
| Weight | 8 lbs |
| Seat Width | 18 in |
| Seat Depth | 18 in |
| Seat Height | 17-1/2 in |
| Arm Height | 26 in |
Product Details
| Assembly Required | No |
| Type | Dining Chair |
| Frame Color Family | Teak Brown |
| Stackable | Yes |
| Seat Color Family | Teak Brown |
| Package Quantity | 4 |
| Frame Material | Resin |
| Arm Type | Fixed |
| Manufacturers Part Number | ISP015-TEA |
| Back Style | Slat Back |
| Seat Material | Resin |
| Collection | Sunshine |
| Brand | Siesta |
Warranty
| Warranty | 1 Year |