Ideal Warehouse RapidRoll™ Center Shaft and Crank Handle Assembly, 70-7001
Write a Review
|
Questions & Answers (0)
Product Description
Centre Shaft and Crank Handle Assembly for RapidRoll™ Portable Barrier Systems. RapidRoll™ is an outdoor portable barrier system that creates a visual barrier in just minutes.
PRICE
$105.95
1
1
Ships in 31 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 |
| Height | 2 ft |
| Weight | 2 lbs |
| Thickness | 2-3/32 in |
Product Details
| Type | Portable Barrier Accessory |
| Material | PVC/MDPE |
| Package Quantity | 1 |
| Description | RapidRoll Centre Shaft and Crank Handle Assembly |
| Color | Black |
| Manufacturers Part Number | 70-7001 |
| For Use With | 70-7050, 70-6030, 70-7000, and 70-7010 |
| Brand | Ideal Warehouse Innovations, Inc. |