Ideal Warehouse RapidRoll™ End Post, 70-7003
Write a Review
|
Questions & Answers (0)
Product Description
End Post for RapidRoll™ Portable Barrier Systems. RapidRoll™ is an outdoor portable barrier system that creates a visual barrier in just minutes.
PRICE
$119.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 |
| Height | 2-1/2 ft |
| Weight | 3 lbs |
| Thickness | 2-1/32 in |
Product Details
| Type | Portable Barrier Accessory |
| Material | PVC/MDPE |
| Package Quantity | 1 |
| Description | RapidRoll End Post |
| Color | Orange |
| Manufacturers Part Number | 70-7003 |
| For Use With | 70-7050, 70-6030, 70-7000, and 70-7010 |
| Brand | Ideal Warehouse Innovations, Inc. |