Ideal Warehouse RapidRoll™ Wheeled Model Main Base, 70-7060
Write a Review
|
Questions & Answers (0)
Product Description
Wheeled Model - Main Base for RapidRoll™ Portable Barrier Systems. RapidRoll™ is an outdoor portable barrier system that creates a visual barrier in just minutes.
PRICE
$389.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 32 |
| Height | 24 ft |
| Weight | 75 lbs |
| Thickness | 24 in |
Product Details
| Type | Portable Barrier Accessory |
| Material | Steel |
| Package Quantity | 1 |
| Description | RapidRoll Wheeled Model Main Base |
| Color | Black |
| Manufacturers Part Number | 70-7060 |
| For Use With | 70-7050, 70-6030, 70-7000, and 70-7010 |
| Brand | Ideal Warehouse Innovations, Inc. |