Waldmann Raptor LED Spot Light, Pivoting Head, 22-26V DC, 10 Degree Beam
Write a Review
|
Questions & Answers (0)
Product Description
Waldmann 113259000-00641127 RAPTOR LED industrial-grade spot light. High- and low-voltage and gooseneck or pivoting head versions available. Sealed die-cast aluminum (IP67)
PRICE
$229.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.2 in |
| Width | 3.2 in |
| Height | 6.3 in |
| Cord Length | 3 ft |
Product Details
| Type | Machine Light |
| Lens | Glass |
| Average Life | 50000 hr |
| Color Temperature | 5000 K |
| Color | Black |
| CRI | >70 |
| Beam Angle | 10 ° |
| Wattage | 5 W |
| Voltage | 22/26 V |
| Material | Aluminum/ Plastic/ Glass |
| Description | Raptor LED Spot Light, Pivoting Head, 22-26V DC, 10 Degree Beam |
| Package Quantity | 1 |
| Manufacturers Part Number | 113259000-00641127 |
| Mounting Style | Screw-down Flange |
| Lumens | 490 |
| Brand | Waldmann Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, ETL/cETL, MET |