Waldmann 112887037-00076065 ONE LED: No-frills LED machine light for confined spaces. Housing size: H 1.4" x W 1.2" x L 6.4". 50,000 hours maintenance-free operation.
Waldmann Low Profile ONE LED Flood Light, MVAL 1S, 19.2-28.8V DC, 6W, w/ Mounting Bracket, Glass
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$489.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.4 in |
| Width | 1.2 in |
| Height | 1.4 in |
Product Details
| Type | Machine Light |
| Lens | Glass |
| Average Life | 50000 hr |
| Color Temperature | 5000 K |
| Color | Silver |
| CRI | >80 |
| Beam Angle | 170 ° |
| Wattage | 6 W |
| Voltage | 20-28DC V |
| Material | Aluminum/ Borosilicate Glass |
| Description | Low Profile ONE LED Flood Light, MVAL 1S, 19.2-28.8V DC, 6W, w/ Mounting Bracket |
| Package Quantity | 1 |
| Manufacturers Part Number | 112887037-00076065 |
| Bulb Type | LED |
| Mounting Style | Screws |
| Lumens | 400 |
| Brand | Waldmann Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, ETL/cETL, MET |