- Same features as other Williams' round head ratchets
- Extra-large shift lever allows easy reversal even when wearing gloves
Williams® Round Head Lineman’s Ratchet, 1/2" Drive, 11-5/16"L, Chrome
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$76.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/16 in |
| Weight | 2 lbs |
| Drive Size | 1/2 in |
| Male Drive Size | 1/2 in |
Product Details
| Ratchet Head Style | Round |
| Type | Ratchet |
| Impact Approved | No |
| Description | Round Head Lineman’s Ratchet |
| Ratcheting | Yes |
| Color | Silver |
| Manufacturers Part Number | JHWS-52LAB |
| Brand | Williams |