Features:
- Material: The Jackson Safety 170-SB Headgear features a nylon crown with a ratchet adjustment suspension system
- Window: The clear unbound window is made of acetate material and measures 9" height x 15.5" width x 0.040" thick
- Adjustable: This nylon headgear provides a ratchet size adjustment suspension system, guaranteeing a secure fit with each use
- Includes: The kit comes with a replaceable, extra absorbent, foam-cushioned faceshield sweatband
- Compliant: This ratchet face shield meets ANSI Z87.1-2010 standards