Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Williams

Model # :WBB3191154

MPN #: JHWS-52ARK

Williams® Ratchet Repair Kit For S-52A S-53, 1/2" Drive, 10-1/4"L, Chrome

Product Description
Features:
  • Double pawl design with 72 teeth action provides a 5° ratcheting angle
  • Shift lever reverses action instantly
  • Knurled handle provides a non-slip grip
  • Chrome finish models provides increased protection from rust and corrosion


PRICE
$23.75

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/4 in
Weight0.3 lbs
Drive Size1/2 in
Male Drive Size1/2 in

Product Details

Ratchet Head StyleRound
TypeRatchet
Impact ApprovedNo
DescriptionRatchet Repair Kit
RatchetingYes
ColorBlack
Manufacturers Part NumberJHWS-52ARK
BrandWilliams