Ratchet Strap, 2" x 30 feet, 803 Long Wide Handle Ratchet, 1015 Flat Hooks with Abrasion Clips, 2084FK Webbing
- Working Load Limit: 3,335 lbs./1513 kgs.
- Weight: 6.1 lbs., 2.8 kgs.
Weights & Dimensions
| Length | 30 ft |
| Width | 2 in |
| Weight | 6 lbs |
| Ultimate Load Strength Weight Capacity | 10,005 lbs |
| Working Load Weight Limit Range | 2001 to 5000 lbs |
| Ultimate Load Strength Capacity Range | 10,001 to 15,000 lbs |
| Working Load Weight Limit | 3335 lbs |
Product Details
| Assembly Required | No |
| Type | Flat Hook End Fitting |
| Color | Gold |
| End Fitting | Flat Hook |
| Style | Ratchet Strap |
| Material | Polyester |
| Package Quantity | 1 |
| Manufacturers Part Number | 573020 |
| Brand | Kinedyne |