Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3790909

MPN #: 230FH

US Cargo Control Replacement Strap with Flat Hook, 2" x 30', Yellow

Product Description
This 2" x 30' Trailer Winch Strap is a fundamental piece of tie-down equipment for flatbed and trailer operations. Designed for use with standard winches, it provides versatile, reliable cargo securement for loads of all types. The rugged polyester webbing delivers minimal stretch along with resistance to abrasion, UV damage, and moisture. The flat hook end connects securely to rub rails or trailer edges, distributing tie-down force evenly across a wide contact area.

Benefits of Flat Hook End Hardware:
  • If you are want to connect to either your rub rail or under the edge of your truck / trailer, a flat hook is the right end fitting for you.
  • With a wide contact area to better distribute tie down force, flat hooks are a reliable choice for most loads.
  • They also include a built-in defender to prevent webbing wear and tear and prolong the life of your strap.


PRICE
$16.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 ft
Width2 in
Weight3 lbs
Ultimate Load Strength Weight Capacity10000 lbs
Working Load Weight Limit3333 lbs

Product Details

TypeWinch Strap
MaterialPolyester Webbing
Package Quantity1
ColorYellow
Manufacturers Part Number230FH
BrandUS Cargo Control
End FittingFlat Hook