Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Kinedyne

Model # :WBB1654256

MPN #: 641601

Kinedyne Cargo Control Ratchet Logistic Strap 641601 with Spring Loaded Fitting - 16' x 2" Gray

Product Description
Kinedyne logistic straps are designed for most interior van loading requirements. Straps are tagged to comply with North American Cargo Securement Standards. All straps have a 4' fixed end standard. Adjustable ends are sewn captivated.

Logistic Strap, 2" x 16 feet
  • 811 Ratchet Buckle, FE8306-1 Spring Fittings, 4900 Webbing
  • Working Load Limit: 1,000 lbs./455 kgs.
  • Weight: 2.4 lbs., 1.1 kgs


PRICE
$32.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length16 ft
Width2 in
Weight2 lbs
Ultimate Load Strength Weight Capacity3000 lbs
Working Load Weight Limit Range501 to 1000 lbs
Ultimate Load Strength Capacity Range1501 to 3000 lbs
Working Load Weight Limit1000 lbs

Product Details

Assembly RequiredNo
Type"E" Type End Fitting
ColorGray
End FittingSpring Loaded Fitting
StyleRatchet Logistic Strap
MaterialPolyester
Package Quantity1
Manufacturers Part Number641601
BrandKinedyne