US Cargo Control Ratchet Strap with Flat Hooks, 2" x 18', Black
Write a Review
|
Questions & Answers (0)
Product Description
This 2" x 18' Ratchet Strap Tie Down is an industry-standard tie-down trusted by professional haulers across the transportation industry. Built from polyester webbing that's tough on performance yet gentle on cargo, it features a ratcheting mechanism for quick, precise tensioning. The flat hook ends provide a secure connection to rub rails and trailer edges, with a wide contact area that distributes force evenly for a broad range of securement applications.
PRICE
$22.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 ft |
| Width | 2 in |
| Weight | 5 lbs |
| Ultimate Load Strength Weight Capacity | 10000 lbs |
| Working Load Weight Limit | 3333 lbs |
Product Details
| Type | Ratchet Assemblies |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 5018FH-BLK |
| Brand | US Cargo Control |
| End Fitting | Flat Hook |