Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




US Cargo Control

Model # :WBB3790741

MPN #: 5050FH-RED

US Cargo Control Ratchet Strap with Black Flat Hook, 2" x 50', Red

Product Description
This 2" x 50' Ratchet Strap Tie Down is an industry-standard tie-down trusted by professional haulers across the transportation industry. Built from polyester webbing that's tough on performance yet gentle on cargo, it features a ratcheting mechanism for quick, precise tensioning. The flat hook ends provide a secure connection to rub rails and trailer edges, with a wide contact area that distributes force evenly for a broad range of securement applications.

Quality-Focused Ratchet Strap Construction:
  • Industrial-Grade Webbing: Webbing is thicker than most competitors, with more picks per inch.
  • Superior Abrasion-Resistance: Heat-sealed ends provide better resistance to abrasion, tearing, and cutting.
  • Built to Work Better: With a longer fixed end than most standard straps, you can position the ratchet further from the anchor point after wrapping around a rub rail. They also have a sewn loop built-in next to the ratchet for extra webbing - simply wrap up the excess strap and tuck it into the loop!
  • Heavy-Duty Flat Hooks: Perfect for connecting to either your rub rail or under the edge of your truck / trailer. Wide contact area better distributes tie down force, and a built-in defender prevents webbing wear and tear.
  • Corrosion-Resistant Hardware: Flat hook comes with a black powder coat finish and the ratchet is zinc-plated.
  • Designed for Fast Tensioning: The ratchet has a long, wide handle and a smooth grip - easy to grip for fast tensioning.
  • Industry-Compliant: This 2 inch strap is tagged and stenciled with break strength and working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards. Learn more about proper load handling and securement in the WSTDA safety bulletins.


PRICE
$32.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 ft
Width2 in
Weight7 lbs
Ultimate Load Strength Weight Capacity10000 lbs
Working Load Weight Limit3333 lbs

Product Details

TypeRatchet Strap
MaterialPolyester Webbing
Package Quantity1
ColorRed
Manufacturers Part Number5050FH-RED
BrandUS Cargo Control
End FittingFlat Hook