US Cargo Control Ratchet Strap with S-Hook, 1" x 16', Black
Write a Review
|
Questions & Answers (0)
Product Description
This 1" Black S-Hook Ratchet Strap delivers reliable cargo securement for a wide range of hauling applications. The 2" polyester webbing provides a strong yet cargo-friendly hold, and the ratcheting mechanism ensures quick, precise tensioning every time. A versatile middle-ground option between lightweight 1" straps and heavy-duty 4" options, this strap is built for the daily demands of the transportation industry.
Compliant with Industry Standards
All of our ratchet straps are tagged with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
Compliant with Industry Standards
All of our ratchet straps are tagged with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
PRICE
$12.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 16 ft |
| Width | 1 in |
| Weight | 2 lbs |
| Ultimate Load Strength Weight Capacity | 1200 lbs |
| Working Load Weight Limit | 400 lbs |
Product Details
| Type | Ratchet Strap |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 2616SH-BLK |
| Brand | US Cargo Control |
| End Fitting | S Hook |