US Cargo Control Ratchet Strap with Wire Hooks, 1" x 6', Red
Write a Review
|
Questions & Answers (0)
Product Description
This durable ratchet strap features vinyl-coated wire hooks to help protect your cargo from scratches and dings during transport. Built with high-strength polyester webbing, it provides a secure, reliable hold for a variety of hauling applications. The ratcheting mechanism delivers easy, precise tensioning so you can achieve a tight hold every time. A versatile, everyday tie-down suitable for motorcycles, ATVs, equipment, and general freight. Made with strong 4,500 lb red webbing in a 6' length
Compliant with Industry Standards
All of our ratchet straps are tagged and stenciled with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
Compliant with Industry Standards
All of our ratchet straps are tagged and stenciled with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
PRICE
$8.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 1 in |
| Weight | 1 lbs |
| Ultimate Load Strength Weight Capacity | 3300 lbs |
| Working Load Weight Limit | 1100 lbs |
Product Details
| Type | Ratchet Strap |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Red |
| Manufacturers Part Number | 2606WHVC |
| Brand | US Cargo Control |
| End Fitting | Wire Hook, Double J-Hook |