US Cargo Control Ratchet Strap with S-Hooks Utility, 1" x 20', Yellow
Write a Review
|
Questions & Answers (0)
Product Description
This ratchet strap is an excellent bargain. By using a utility grade ratchet, it still maintains a lot of strength at an affordable price. Made of high strength webbing and strong vinyl coated s-hooks, this ratchet maintains durability for your hauling and transport needs. Don't forget to check our other 1" x 20' straps:
1" x 20' Ratchet Strap w/ S-Hooks
1" x 20' Ratchet Strap w/ Wire Hooks& Floating D-Rings
1" x 20' Cam Buckle Strap w/ S-Hooks
Compliant with Industry Standards:
All of our ratchet straps are tagged with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
1" x 20' Ratchet Strap w/ S-Hooks
1" x 20' Ratchet Strap w/ Wire Hooks& Floating D-Rings
1" x 20' Cam Buckle Strap w/ S-Hooks
Compliant with Industry Standards:
All of our ratchet straps are tagged with the working load limit to meet FMCSA and DOT regulations, CVSA and WSTDA guidelines, and North American Cargo Securement standards.
PRICE
$10.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 ft |
| Width | 1 in |
| Weight | 1 lbs |
| Ultimate Load Strength Weight Capacity | 1200 lbs |
| Working Load Weight Limit | 400 lbs |
Product Details
| Type | Ratchet Strap |
| Material | Polyester Webbing |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 1620SH |
| Brand | US Cargo Control |
| End Fitting | S Hook |