Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Classroom Chairs

Classroom chairs provide a seating solution for students in educational settings. They are crafted of durable materials and feature an ergonomic design promoting back support for long hours of study, and sturdy steel legs to support varying weights. Some classroom chairs are stackable to optimize space and facilitate easy storage when not in use.
128 Results

Pre-K Classroom Chairs

Pre-K Classroom Chairs
Pre-K classroom chairs come in a variety of styles and colors to suit every learning environment. Seat heights range from 6-12" and have designs that promote comfort. Many models have a polypropylene shell that is easy to clean, prevents blushing, and dissipates static electricity. Classroom chairs are constructed from heavy-duty plastic with a heavy gauge chrome-coated steel base.
CompareImageSeat MaterialArm TypeSeat Color FamilyFrame Color FamilyWeight CapacityPackage QuantityModel #Price
Jonti-Craft® Berries® Kids Plastic Chair With Powder Coated Legs, 12"H, Blue
Plastic
Armless
Blue
Blue
-
1
WBB750531$87.95
Regency® Andy Classroom Stackers 12" Learning Classroom Chair, Navy Blue, 8/Pack
Plastic
Armless
Navy Blue
Chrome
275 lbs
8
Ships Same Day
WBB3219995
$589.00
Balt® Hierarchy 12" Plastic Classroom Chair - Blue
Polypropylene
Armless
Blue
Chrome
250 lbs
1
WBB2300678$105.95
Regency® Andy Classroom Stackers 12" Learning Classroom Chair, Navy Blue, 20/Pack
Plastic
Armless
Navy Blue
Chrome
275 lbs
20
Ships Same Day
WBB3219824
$1,469.00
Balt® Hierarchy 12" Plastic Classroom Chair - Yellow
Polypropylene
Armless
Yellow
Chrome
250 lbs
1
WBB2300684$105.95
Jonti-Craft® Berries® Plastic Chair with Powder Coated Legs - 12" Ht - Camel
Plastic
Armless
Tan
Brown
-
1
WBB750413$87.95
Balt® Hierarchy 12" Plastic Classroom Chair - Red
Polypropylene
Armless
Red
Chrome
250 lbs
1
WBB2300685$105.95
Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 12" Ht - Yellow
Plastic
Armless
Yellow
Chrome
-
1
WBB750547$71.95
Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 12" Ht - Red
Plastic
Armless
Red
Chrome
-
1
WBB750523$71.95
Jonti-Craft® Berries® Plastic Chair with Chrome-Plated Legs - 12" Ht - Purple
Plastic
Armless
Purple
Chrome
-
1
WBB750546$71.95
Showing 1-10 of 25 results

Kindergarten - Grade 1 Classroom Chairs

Kindergarten - Grade 1 Classroom Chairs
These classroom chairs come in a variety of styles and colors to meet the needs of kindergarten and grade 1 classrooms. These 14" high chairs have a plastic seat and back with a heavy gauge steel base that provides years of lasting durable use. Most models have seats with lumbar support that promote comfort and allow for easy position changes.

Grades 2 - 4 Classroom Chairs

Grades 2 - 4 Classroom Chairs
Upgrade your classroom with a wide selection of 16" seat height classroom chairs intended for grades 2 through 4. Some models feature a flexible and ergonomically shaped seat with lumbar support for easy position changes. Chairs stack easily for convenient storage and most have a steel base for lasting durability. Available in many styles and colors.
Showing 1-10 of 23 results

Grades 5-12 Classroom Chairs

Grades 5-12 Classroom Chairs
Grades 5 - 2 classroom chairs have seat heights ranging between 18-30". Most classroom chairs have a plastic seat and back with a durable heavy gauge steel frame that will provide years of reliable use. Chairs are easy to stack for space-saving storage and some models are designed to promote good posture. Available in many colors.
Showing 1-10 of 45 results

Band & Music Chairs

Band & Music Chairs
Band and music chairs are designed to meet the unique demands of the musical performance environment. Band chairs have a seat-to-back angle that allows for maximum breathing capability and comfort. Most models are finished with a black powder-coated frame and have plastic glides to protect the floor. Chairs are available in various sizes and styles.

Mobile Classroom Chairs

Mobile Classroom Chairs
Mobile classroom chairs with are ideal for computer labs, teacher chairs, or office settings. Most models feature height adjustment capabilities and a padded seat for extra comfort during long days. Chairs swivel 360 degrees and roll on 2" diameter, dual-wheel, hooded, swivel casters. Specific dimensions vary per model.
Showing 1-10 of 17 results

Classroom Storage Chairs

Classroom Storage Chairs
Classroom chairs with storage bins help keep supplies and books organized and easy to access. These chairs have either wire book racks, or clear storage drawers to easily see the contents of the bin. Seats are durable and available in various sizes to accommodate different grade levels.
Elementary Classroom Chairs

Elementary Classroom Chairs