Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Robopac

Model # :WBB3113285

MPN #: 8000300155

Robopac Scale Package for 65" Diameter Turntable

Product Description
Built-in 5,000 lb capacity scale system allows you to wrap and weigh your loads in one easy step. Integrated design increases the height of the turnable by less than 1". Scale is NIST Certified and comes pre-calibrated. Includes digital readout.

Benefits include:
  • 3 serial ports for customer network connection, PC, etc.
  • Power supply 110V


Certified Installation available through the manufacturer. Please contact for details for what is included and pricing.

PRICE
$6,699.00

1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length94-1/2
Width65 in
Weight Capacity5000 lbs

Product Details

TypeScale Package
Voltage110 V
MaterialSteel
Package Quantity1
ColorGray
Manufacturers Part Number8000300155
BrandRobopac

Warranty

Warranty1 (90 days for service) yr