Robopac Ramp for 65" Diameter Turntable, 55-1/2"L
Write a Review
|
Questions & Answers (0)
Product Description
Heavy duty 10,000 pound capacity ramp measures 55.5" L x 48" W x 2.9" H and its 16.5" porch allow easy loading of pallets using standard pallet jacks or fork trucks. The length from the end of the turntable to the end of the ramp is 61.5" L. Ramp can be secured to 65" machine base in 3 positions and will not shift during use. The skid-free ramp surface provides high traction. This option is compatible with the Scale package option for Ecoplat, Masterplat and Rotoplat. If you are loading with a dual walkie or a powered walkie you will need to add the 24" ramp extension option.
PRICE
$2,329.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55-1/2 |
| Width | 48 in |
| Height | 2-7/8 in |
| Weight Capacity | 10000 lbs |
Product Details
| Type | Ramp |
| Material | Steel |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | 7014560006 |
| Brand | Robopac |