Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&B Wire Products

Model # :WBB3128529

MPN #: 418SO2+2/ANTI/YEL

R&B Wire® Antimicrobial Vinyl Basket Truck, 2 Rigid 2 Swivel Casters, 18 Bushel Cap., Yellow

Product Description
This 18 bushel vinyl basket truck by R&B® Wire Products truck with its 18 oz antimicrobial vinyl liner inhibits the growth of bacteria and fungi and is resistant to mold, mildew, UV and tearing. (C.P.S.I.A. Compliant). Along with our powder coated steel base (no wood to attract contamination) makes this truck an excellent choice for healthcare applications.

Features:
  • Double layer black top rim for durability is UV and tear resistant
  • Ships fully assembled and ready to use
  • Nests for easy shipping and storage
  • Smooth finish for easy cleaning
  • Vinyl liner is flame retardant (NFPA-701)
  • Fully sewn to framework (not just riveted) provides longer life
  • Multiple units nest easily for freight savings and storage
  • Powder coated gray steel tubular base and frame - the only truck made with all-welded, square, heavy gauge steel tubular base
  • This truck comes standard with R&B®'s patented 5" Clean Wheel System™ casters in a 2 rigid/2 swivel configuration for enhanced control with heavier loads
  • This truck has a weight capacity of 550 lbs
  • Made in USA
  • Total caster rating: 800 lbs
  • Upgrade to 6" casters at an additional cost. Semi and fully pneumatic available by calling


PRICE
$509.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length44-1/2 in
Width32 in
Height38-3/4 in
Inside Length43-1/2 in
Inside Width31 in
Inside Height32-3/4 in
Weight Capacity550 lbs
Weight50 lbs
Wheel Diameter5 in

Product Details

Wheel MaterialPolyurethane
TypeAntimicrobial Vinyl Bulk Basket Truck
Liner MaterialVinyl
ColorYellow
Caster Type(2) Rigid, (2) Swivel
Capacity Bushel18 bu
Capacity21.9
MaterialVinyl
Manufacturers Part Number418SO2+2/ANTI/YEL
Base MaterialSteel
BrandR&B Wire Products