Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&B Wire Products

Model # :WBB3128542

MPN #: 418SOB2+2/NVY

R&B Wire® Vinyl Bumper Truck, 2 Rigid 2 Swivel Casters, 18 Bushel Capacity, Navy

Product Description
An innovative new product (patent pending) designed to protect your facility. This top rim soft vinyl bumper provides 360 degree protection for walls, doors, and equipment. This vinyl basket truck is designed to outperform and outlast, while at the same time protecting your facility from expensive dents, dings and scrapes.

Features:
  • A vinyl basket truck with a complete soft air cushion bumper pays for itself in no time by reducing damage to walls and equipment
  • Ships fully assembled and ready to use
  • 18 oz vinyl liner is flame retardant (NFPA-701) and is mold, mildew, UV and tear resistant
  • Nests for easy shipping and storage
  • Smooth finish for easy cleaning
  • Fully sewn air cushion bumper (patent pending) helps this truck pay for itself by preventing expensive damage to walls, doors and equipment
  • Powder coated gray steel tubular base and frame provide additional strength and durability- the only truck made with all-welded, square, heavy gauge steel tubular base(no wood) makes this product ideal for facilities concerned about bacteria growth and fire safety
  • Multiple units nest easily for freight savings and storage
  • This truck comes standard with R&B®'s patented 5" Clean Wheel System™ casters in a 2 rigid/2 swivel configuration for enhanced control with heavier loads
  • This truck has a weight capacity of 550 lbs
  • Made in USA
  • Total caster rating: 800 lbs
  • Upgrade to 6" casters at an additional cost. Semi and fully pneumatic available by calling
  • Bumper is not flame retardant


PRICE
$599.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length46 in
Width33-1/2 in
Height39-1/4 in
Inside Length44-1/2 in
Inside Width32 in
Inside Height31-3/4 in
Weight Capacity550 lbs
Weight64 lbs
Wheel Diameter5 in

Product Details

Wheel MaterialPolyurethane
TypeVinyl Bulk Basket Truck with Bumper
Liner MaterialVinyl
ColorNavy Blue
Caster Type(2) Rigid, (2) Swivel
Capacity Bushel18 bu
Capacity21.9
MaterialVinyl
Manufacturers Part Number418SOB2+2/NVY
Base MaterialSteel
BrandR&B Wire Products