Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&B Wire Products

Model # :WBB3128577

MPN #: 420SOC/ANTI/GRY

R&B Wire® Antimicrobial Vinyl Basket Truck, All Swivel, 20 Bushel Capacity, Gray

Product Description
This 20 bushel vinyl basket truck by R&B Wire Products features a fully welded steel base for added durability, along with an antimicrobial, flame retardant vinyl liner which is also resistant to mold, mildew, UV and tearing. 18 oz antimicrobial vinyl liner inhibits the growth of bacteria and fungi and is resistant to mold, mildew, UV and tearing. Powder coated fully tubular steel base and frame provide additional strength and durability. Multiple units nest easily for freight savings and storage. Ships fully assembled and ready to use. Equipped with patented 5" Clean Wheel System™ casters in an all swivel configuration for enhanced manoeuvrability. This truck has a weight capacity of 600 lbs. Total caster rating: 800 lbs. Made in USA.
This truck with its antimicrobial vinyl liner inhibits the growth of bacteria and fungi (C.P.S.I.A. Compliant). Along with our powder coated steel base (no wood to attract contamination) makes this truck an excellent choice for healthcare applications.

Features:
  • Double layer black top rim for durability is UV and tear resistant
  • Ships fully assembled and ready to use
  • Nests for easy shipping and storage
  • Smooth finish for easy cleaning
  • Vinyl liner is flame retardant (NFPA-701)
  • Fully sewn to framework (not just riveted) provides longer life
  • Powder coated gray steel tubular base and frame - the only truck made with all-welded, square, heavy gauge steel tubular base
  • Comes standard with our patented 5" Clean Wheel System™ casters
  • Upgrade to 6" casters at an additional cost. Semi and fully pneumatic available by calling.


PRICE
$519.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length49 in
Width33-1/2 in
Height39-1/4 in
Inside Length49 in
Inside Width33-1/2 in
Inside Height33-1/4 in
Weight Capacity600 lbs
Weight54 lbs
Wheel Diameter5 in

Product Details

Wheel MaterialPolyurethane
TypeAntimicrobial Vinyl Bulk Basket Truck
Liner MaterialVinyl
ColorGray
Caster Type(4) Swivel
Capacity Bushel20 bu
Capacity26.7
MaterialVinyl
Manufacturers Part Number420SOC/ANTI/GRY
Base MaterialSteel
BrandR&B Wire Products