Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&B Wire Products

Model # :WBB3128568

MPN #: 420SOBC/BG

R&B Wire® Vinyl Bumper Truck, All Swivel, 20 Bushel Capacity, Beige

Product Description
This vinyl basket truck is designed to outperform and outlast, while at the same time protecting your facility from expensive dents, dings and scrapes. Fully welded steel base (no wood) makes this product ideal for facilities concerned about bacteria growth and fire safety. Fully sewn air cushion bumper (patent pending) helps this truck pay for itself by preventing expensive damage to walls, doors and equipment. Commercial grade 18 oz vinyl liner is flame retardant as well as mold, mildew, and tear resistant. Powder coated fully tubular steel base and frame provide additional strength and durability. Multiple units nest easily for freight savings and storage. Ships fully assembled and ready to use. Equipped with patented 5" Clean Wheel System™ casters in an all swivel configuration for enhanced manoeuvrability. This truck has a weight capacity of 600 lbs. Total caster rating: 800 lbs.
An innovative new product (patent pending) designed to protect your facility. This top rim soft vinyl bumper provides 360 degree protection for walls, doors, and equipment.

Features:
  • A vinyl basket truck with a complete soft air cushion bumper pays for itself in no time by reducing damage to walls and equipment
  • Ships fully assembled and ready to use
  • 18 oz vinyl liner is flame retardant (NFPA-701) and is mold, mildew, UV and tear resistant
  • Nests for easy shipping and storage
  • Smooth finish for easy cleaning
  • Fully sewn to framework (not just riveted) provides longer life
  • Powder coated gray steel tubular base and frame - the only truck made with all-welded, square, heavy gauge steel tubular base
  • Comes standard with our patented 5" Clean Wheel System™ casters
  • Upgrade to 6" casters at an additional cost. Semi and fully pneumatic available by calling.
  • Bumper is not flame retardant.


PRICE
$595.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50-1/2 in
Width35 in
Height39-3/4 in
Inside Length49 in
Inside Width33-1/2 in
Inside Height32-1/4 in
Weight Capacity600 lbs
Weight66 lbs
Wheel Diameter5 in

Product Details

Wheel MaterialPolyurethane
TypeVinyl Bulk Basket Truck with Bumper
Liner MaterialVinyl
ColorWhite
Caster Type(4) Swivel
Capacity Bushel20 bu
Capacity26.7
MaterialVinyl
Manufacturers Part Number420SOBC/BG
Base MaterialSteel
BrandR&B Wire Products