Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&B Wire Products

Model # :WBB3128583

MPN #: 4612G/PTB

R&B Wire® Poly Bumper Truck, 12 Bushel Capacity, Gray

Product Description
Heavy duty poly truck with air cushion bumper system designed to protect walls, doors and equipment from expensive damage. Powder coated, tubular steel base maximizes payload and eliminates the need for flimsy plywood or rusty sheet metal. Smooth finish allows for easy cleaning. Equipped with patented 5" Clean Wheel System™ casters in an all swivel configuration for enhanced manoeuvrability. Multiple units ship on a single pallet, fully assembled and ready for use. This truck has a recommended weight capacity of 425 lbs. Total caster rating: 800 lbs.
This revolutionary NEW product was designed to protect your facility. The top rim soft vinyl bumper provides 360 degree protection for walls, doors, and equipment.

Features:
  • Durable roto base maximizes payload - eliminates the need for flammable plywood or flimsy sheet metal
  • Smooth interior finish - easy to clean
  • Heavy-duty wall thickness with rounded corners
  • Comes standard with our patented 5" Clean Wheel System™ casters
  • Upgrade to 6" casters at an additional cost.


PRICE
$605.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length41-1/4 in
Width31 in
Height35-3/4 in
Weight Capacity425 lbs
Weight73 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypePlastic Box Truck with Bumper
ColorGray
Caster Type(4) Swivel
Capacity Bushel12 bu
MaterialPolyethylene
Manufacturers Part Number4612G/PTB
DutyLight Duty
Base MaterialSteel
BrandR&B Wire Products