Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&B Wire Products

Model # :WBB3128580

MPN #: 4610BLK/PTB

R&B Wire® Poly Bumper Truck, 10 Bushel Capacity, Black

Product Description
Heavy duty poly truck with air cushion bumper system designed to protect walls, doors and equipment from expensive damage. Powder coated, tubular steel base maximizes payload and eliminates the need for flimsy plywood or rusty sheet metal. Smooth finish allows for easy cleaning. Equipped with 3" non-marking casters in an all swivel configuration for enhanced manoeuvrability. Multiple units ship on a single pallet, fully assembled and ready for use. This truck has a recommended weight capacity of 375 lbs. Total Caster Rating: 600 lbs.
This revolutionary NEW product was designed to protect your facility. The top rim soft vinyl bumper provides 360 degree protection for walls, doors, and equipment.

Features:
  • Powder-coated tubular steel base maximizes payload
  • Smooth interior finish - easy to clean
  • Heavy-duty wall thickness with rounded corners
  • Industrial grade 4" casters with non-marking polyurethane tires come standard
  • Upgrade to 5" or 6" casters at an additional cost.


PRICE
$549.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width27-3/4 in
Height32-3/4 in
Weight Capacity375 lbs
Weight64 lbs
Wheel Diameter4 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypePlastic Box Truck with Bumper
ColorBlack
Caster Type(4) Swivel
Capacity Bushel10 bu
MaterialPolyethylene
Manufacturers Part Number4610BLK/PTB
DutyLight Duty
Base MaterialSteel
BrandR&B Wire Products