R&B Wire® 10 Bushel Antimicrobial Vinyl Basket Truck, All Swivel Casters, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
This 10 bushel vinyl basket truck by R&B Wire Products features a fully welded steel base for added durability, along with an antimicrobial, flame retardant vinyl liner which is also resistant to mold, mildew, UV and tearing. 18 oz antimicrobial vinyl liner inhibits the growth of bacteria and fungi and is resistant to mold, mildew, UV and tearing. Powder coated fully tubular steel base and frame provide additional strength and durability. Multiple units nest easily for freight savings and storage. Ships fully assembled and ready to use. Comes standard with 4" non marking casters in an all swivel configuration for enhanced maneuverability. This truck has a weight capacity of 350 lbs. Total caster rating: 800 lbs. Made in USA.
PRICE
$389.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36-1/2 in |
| Width | 25 in |
| Height | 31-1/2 in |
| Weight Capacity | 350 lbs |
| Weight | 32 lbs |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Antimicrobial Vinyl Bulk Basket Truck |
| Liner Material | Vinyl |
| Color | Yellow |
| Caster Type | (4) Swivel |
| Capacity Bushel | 10 bu |
| Capacity | 12.5 |
| Material | Vinyl |
| Manufacturers Part Number | 410SOC/ANTI/YEL |
| Base Material | Steel |
| Brand | R&B Wire Products |
Warranty
| Warranty | 1 yr |