R&B Wire® 10 Bushel Vinyl Bumper Truck, 2 Rigid 2 Swivel Casters, Beige
Write a Review
|
Questions & Answers (0)
Product Description
This vinyl basket truck is designed to outperform and outlast, while at the same time protecting your facility from expensive dents, dings and scrapes. Fully welded steel base (no wood) makes this product ideal for facilities concerned about bacteria growth and fire safety. Fully sewn air cushion bumper (patent pending) helps this truck pay for itself by preventing expensive damage to walls, doors and equipment. Commercial grade 18 oz vinyl liner is flame retardant as well as mold, mildew, and tear resistant. Powder coated fully tubular steel base and frame provide additional strength and durability. Multiple units nest easily for freight savings and storage. Ships fully assembled and ready to use. Comes standard with 4" non marking casters in a 2 rigid/2 swivel configuration for enhanced control with heavier loads. This truck has a weight capacity of 350 lbs. Total caster rating: 800 lbs.
PRICE
$465.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 38 in |
| Width | 26-1/2 in |
| Height | 32 in |
| Weight Capacity | 350 lbs |
| Weight | 44 lbs |
| Wheel Diameter | 4 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Vinyl Bulk Basket Truck with Bumper |
| Liner Material | Vinyl |
| Color | Beige |
| Caster Type | (2) Rigid, (2) Swivel |
| Capacity Bushel | 10 bu |
| Capacity | 12.5 |
| Material | Vinyl |
| Manufacturers Part Number | 410SOB2+2/BG |
| Base Material | Steel |
| Brand | R&B Wire Products |
Warranty
| Warranty | 1 yr |