Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




R&B Wire Products

Model # :WBB3220385

MPN #: 870W

R&B Wire Products® Vinyl Cover For #849 Bulk Transport Truck, White

Product Description
This heavy-duty white vinyl cover is the perfect solution to help contain soiled linen odors or keep clean linens free of dust and debris.

Features:
  • Designed specifically to fit our 48 Cubic Foot Bulk Transport Truck (#849 & #849/PTB)
  • This flame retardant cover provides great protection and easy access to the truck's contents
  • Cover comes with sewn-in Velcro strips, paired with adhesive-backed Velcro to attach to the unit


PRICE
$199.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width29 in
Height42 in
Weight Capacity100 lbs
Weight8 lbs

Product Details

Assembly RequiredNo
TypeHopper Front Bulk Truck
ColorWhite
Capacity Bushel38 bu
Capacity48 ft³
MaterialVinyl
Manufacturers Part Number870W
BrandR&B Wire Products

Warranty

Warranty1 yr