R&B Wire® 12 Bushel Antimicrobial Vinyl Basket Truck w/ Antimicrobial Bumper, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Protect your employees, customers and facility with this innovative new antimicrobial vinyl bumper truck designed to combat microorganism growth. Fully sewn air cushion bumper (patent pending) helps this truck pay for itself by preventing expensive damage to walls, doors and equipment. Antimicrobial additive is incorporated into the vinyl material and top rim bumper to provide microbe inhibiting properties for the life of the product. Features a fully welded, powder coated steel base for added durability, along with an antimicrobial, 18 oz flame retardant vinyl liner which is resistant to mold, mildew, UV and tearing. Multiple units nest easily for freight savings and storage. Ships fully assembled and ready to use. Comes standard with 4" non marking casters in an all swivel configuration for enhanced maneuverability. This truck has a weight capacity of 400 lbs. Total caster rating: 800 lbs.
PRICE
$519.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 39-1/2 in |
| Width | 29-1/2 in |
| Height | 36-1/2 in |
| Weight Capacity | 400 lbs |
| Weight | 53 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Antimicrobial Vinyl Bulk Basket Truck with Bumper |
| Liner Material | Vinyl |
| Color | Gray |
| Caster Type | (4) Swivel |
| Capacity Bushel | 12 bu |
| Capacity | 14.9 |
| Material | Vinyl |
| Manufacturers Part Number | 412SOBC/ANTI/GRY |
| Base Material | Steel |
| Brand | R&B Wire Products |
Warranty
| Warranty | 1 yr |