R&B Wire Products® Antimicrobial Mega Capacity "Big Dog" Laundry Cart w/ Single Pole Rack
Write a Review
|
Questions & Answers (0)
Product Description
This sturdy wire cart features an antimicrobial coating that lasts for the life of the product, designed to inhibit the growth of bacteria and fungi. Basket features an antimicrobial air cushion bumper to protect your facility from expensive damage. Antimicrobial single pole rack provides hanging space above the basket to dry to hang or dry garments or other items. Equipped with R&B's patented 5" Clean Wheel System™ - the caster that prevents lint and thread pick up.
PRICE
$319.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36-1/2 in |
| Width | 23 in |
| Height | 77-1/2 in |
| Weight Capacity | 200 lbs |
| Weight | 47 lbs |
| Wheel Diameter | 5 in |
| Size | Medium |
Product Details
| Assembly Required | Yes |
| Wheel Material | Polyurethane |
| Type | Wire Laundry Cart with Single Garment Hanger |
| Color | Gray |
| Caster Type | (4) Swivel |
| Capacity Bushel | 6 bu |
| Capacity | 7.5 ft³ |
| Material | Steel |
| Number of Compartments | 1 |
| Manufacturers Part Number | 201H91/ANTI |
| Bumper | Yes |
| Base Material | Steel |
| Brand | R&B Wire Products |
Warranty
| Warranty | 1 yr |